Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Black, 1-1/4"H
Mfr # 3LHBLK
Zoro # G0062124
original price:
$12.55
14% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 9/32 in
- Shackle Width 5/8 in
- Shackle Height 2 in
- Body Width 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3LHBLK
- Zoro # G0062124
- UPC # 071649021435
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Width | 5/8 in |
Shackle Height | 2 in |
Body Width | 1 9/16 in |
Body Height | 1 1/4 in |
Shackle Length | Extended |
Width Across Shackle | 5/8 in |
Shackle Diameter | 9/32 in |
Body Dimensions | 1 9/16 in x 1 1/4 in |
Body H x W x T | 1 1/4 in x 1 9/16 in x 3/4 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Black, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, XL, 10 boxes of 100 Gloves (VinylXLB)
- NMC Yield Sign (TM124J24)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- MASTER LOCK Lockout Padlock, KD, Green, 1-1/4"H (3LHGRN)
- MASTER LOCK Lockout Padlock, KA, Black, 3"H, PK3 (411KAS3BLK)
- MASTER LOCK Lockout Padlock, KA, Black, 3"H, PK6 (411KAS6BLK)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KAW400BLU-3XX1010)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK6 (410KAS6ORJ)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK6 (410KAS6GRN)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK12 (72/40 KAx12 Green)
- Master Lock Lockout Padlocks