Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Black, 1-1/4"H
Mfr # 3BLK
Zoro # G0071382
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 9/32 in
- Shackle Width 5/8 in
- Bumper Color Black
- Body Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3BLK
- Zoro # G0071382
- UPC # 071649608452
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Width | 5/8 in |
Body Width | 1 9/16 in |
Body Height | 1 1/4 in |
Shackle Height | 3/4 in |
Width Across Shackle | 5/8 in |
Body Dimensions | 1 9/16 in x 1 1/4 in |
Body H x W x T | 1 1/4 in x 1 9/16 in x 3/4 in |
Body Size | Standard Body |
Shackle Diameter | 9/32 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Black, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, MD, Red, Resists Bioburden, PR (SRLF100M-GR)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Light Gray (KCC50708)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC6)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX97)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3YLW)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (3BLU)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3RED)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-13/16"H, PK3 (S33KAS3YLW)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK12 (406KAS12RED)
- MASTER LOCK Lockout Padlock, KA, Green, 1-13/16"H, PK6 (S33KAS6GRN)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5in Aluminum Shackle KD Orange 1PK (CPT-ORG-38AL-KD)
- Master Lock Lockout Tagout