Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Black, 1-1/4"H
Mfr # 1803BLK
Zoro # G3846832
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 9/32 in
- Shackle Width 5/8 in
- Body Height 1 1/4 in
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 1803BLK
- Zoro # G3846832
- UPC # 071649223099
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Width | 5/8 in |
Body Height | 1 1/4 in |
Body Width | 1 9/16 in |
Shackle Height | 3/4 in |
Width Across Shackle | 5/8 in |
Body Dimensions | 1 9/16 in x 1 1/4 in |
Body Size | Standard Body |
Shackle Length | Standard |
Shackle Diameter | 9/32 in |
Body H x W x T | 1 1/4 in x 1 9/16 in x 15/16 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 1/4 in, Body Material Steel, Body Thickness 15/16 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Bumper Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 8 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8EE)
- ACCUFORM Exit Sign, Not An Exit, 10"X14 (MEXT444VA)
- 5.11 Tactical Boots, 12, R, Coyote, Plain, Mens, PR (12393)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y54 (465Y54)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (1803RED)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (1803BLU)
- MASTER LOCK Lockout Padlock, KD, Green, 1-1/4"H (1803GRN)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H (3KAYLW-0873)
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3LHWHT)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KALHRED-0630)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1105KAGRN)
- Master Lock Lockout Padlocks