Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Yellow, 1-7/8"H, PK6
Mfr # S31KAS6YLW
Zoro # G3722957
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 5/8 in
- Shackle Height 1 1/2 in
- Body Height 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # S31KAS6YLW
- Zoro # G3722957
- UPC # 071649163999
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 5/8 in |
Shackle Height | 1 1/2 in |
Body Height | 1 7/8 in |
Body Width | 1 3/8 in |
Body H x W x T | 1 7/8 in x 1 3/8 in x 11/16 in |
Shackle Diameter | 3/16 in |
Body Dimensions | 1 3/8 in x 1 7/8 in |
Width Across Shackle | 5/8 in |
Shackle Length | Standard |
Body Size | Compact Body |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (550S0033BL)
- JJ KELLER Labor Law Poster Kit, FL, Spanish, 35 In. W (200-FL-K)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-4X (SV22-1ZRM-4X)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, XL, 1 Pair (3ZL49)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (406KAGRN 4XX0003)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KALHRED-0630)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-13/16"H (S33PRP)
- MASTER LOCK Lockout Padlock, KD, Green, 1-7/8"H (S31GRN)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-13/16"H (S33TEAL)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-3/4"H (406ORJ)
- BRADY Lockout Padlock, KD, Silver, 1-7/16"H (133278)
- Master Lock Lockout Padlocks