Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Yellow, 1-3/4"H, PK6
Mfr # 406KAS6YLW
Zoro # G3656983
product price: $80.29
/pk 6, $13.38/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Green Certification or Other Recognition UL Environment Claims Validated
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 406KAS6YLW
- Zoro # G3656983
- UPC # 071649162640
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Size | Standard Body |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Width Across Shackle | 25/32 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORT-KING Black Static Dissipative Runner 3/8 in Thick (CK83824BK)
- LITHONIA LIGHTING Ext Sgn, Alum, White, 13 7/8in, 2W (LV S W 1 R 120/277)
- PYRAMEX Thermolite 13G Blue Glove Liner, Size L, 12PK (GL701L)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (10034027)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (S31KAS6YLW)
- MASTER LOCK Circuit Breaker Switch Padlock (7C5RED)
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3LHWHT)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (410S6YLW)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK6 (410KAS6BLK)
- MASTER LOCK Zenex Lockout Padlock, KD, Black, 3"H (411BLK)
- MASTER LOCK Masterlock A1106E Aluminum Padlock, (A1106GRN)
- Master Lock Lockout Padlocks