Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Yellow, 1-3/4"H, PK3
Mfr # 410KAS3YLW
Zoro # G4934483
original price:
$38.39
6% off
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 1/4 in
- Shackle Type Open
- Body Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 410KAS3YLW
- Zoro # G4934483
- UPC # 071649167263
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 1/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Length | Standard |
Width Across Shackle | 1/4 in |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 1/4 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC5 (3YTC5)
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Width, Aluminum, Do Not Enter Test In Progress Sign, Landscape (OS-NS-A-1014-L-11225)
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Foam Gasket, Wraparound, Frameless, Clear Lens (11872)
- JJ KELLER Labor Law Poster, Federal Labor Law (37994)
- MASTER LOCK Lockout Padlock, KA, Black, 1-13/16"H, PK12 (S31KAS12BLK)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KAW400RED-3XX1331)
- MASTER LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK3, Key Type: Alike (S31KAS3RED)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KABLK-0390)
- MASTER LOCK Lockout Padlock, KD, Black, 1-7/8"H (S31BLK)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (410KAS12GRN)
- BRADY Padlock, 6 Pins, Yellow (SDAL-YLW-38ST-KD)
- Master Lock Lockout Padlocks