Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Yellow, 1-15/16"H
Mfr # 6835KALTYLW-10G019
Zoro # G4202527
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Key Type Alike
- Body Width 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 6835KALTYLW-10G019
- Zoro # G4202527
- UPC # 071649231506
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Body Width | 1 9/16 in |
Body Height | 1 15/16 in |
Shackle Height | 3 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 9/16 in x 1 15/16 in |
Body Size | Standard Body |
Shackle Length | Extended |
Body Dimensions (H x W)_Combined | 1 15/16 in x 1 9/16 in |
Body H x W x T | 1 15/16 in x 1 9/16 in |
Width Across Shackle | 25/32 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 15/16 in, Body Material Aluminum, Body Width 1 9/16 in, Key Type Alike, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 4 Men's Composite Rubber Boot, Black (27251)
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (377XL-09-V)
- CARHARTT Roller Buckle Belt, Black, 44" L, 1-1/2" W (A000556200112)
- CHILL-ITS BY ERGODYNE Khaki Lightweight Ranger Hat with Mesh Paneling, L/XL (8936)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-7/8"H (S31ORJ)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 3 in H, 1-1/2 in Wide with 1-1/2 in H Shackle, Red (411RED)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK12 (3KAS12BLK)
- MASTER LOCK Lockout Padlock, KA, Black, 1-13/16"H, PK12 (S31KAS12BLK)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H (411KAW400RED-3XX1331)
- MASTER LOCK Lockout Padlock, KA, Yellow (6121KAYLW)
- MASTER LOCK Lockout Padlock, KD, Green, 1-1/4"H (3LHGRN)
- Master Lock Lockout Tagout