Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Yellow, 1-1/4"H, PK3
Mfr # 3KAS3YLW
Zoro # G3743092
product price: $30.75
/pk 3, $10.25/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 9/32 in
- Shackle Width 5/8 in
- Body Finish Laminated
- Bumper Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3KAS3YLW
- Zoro # G3743092
- UPC # 071649162213
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Width | 5/8 in |
Shackle Height | 3/4 in |
Body Height | 1 1/4 in |
Body Width | 1 9/16 in |
Shackle Diameter | 9/32 in |
Body Dimensions | 1 9/16 in x 1 1/4 in |
Width Across Shackle | 5/8 in |
Shackle Length | Standard |
Body Size | Standard Body |
Body H x W x T | 1 1/4 in x 1 9/16 in x 3/4 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Dumpster Area 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Dumpster - NoParking (A-1218 Dumpster - NoParking)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Emergency Plant Shutdown Sign, Portrait (OS-NS-P-1218-V-11880)
- AZAR DISPLAYS 6"W x 3"H Two-Sided Nameplate, PK10 (192804)
- MOLDEX Filter, Bayonet, P100, Nuisance Level OV, Magenta, 2 PK, NIOSH (7960)
- MASTER LOCK Lockout Padlock, KA, Black, 1-13/16"H, PK12 (S31KAS12BLK)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H (3KAYLW-0873)
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H, PK6 (410S6BLK)
- MASTER LOCK Lockout Padlock, KA, Green, 1-1/4"H, PK6 (3KAS6GRN)
- MASTER LOCK Zenex Lockout Padlock, KD, Purple, 3"H (411PRP)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KARED-0630)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK3 (72/30 KA X 3)
- Master Lock Lockout Tagout