Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Yellow, 1-13/16"H, PK6
Mfr # S33KAS6YLW
Zoro # G3656992
product price: $83.15
/pk 6, $13.86/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 5/8 in
- Legend Danger and Property of
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S33KAS6YLW
- Zoro # G3656992
- UPC # 071649163425
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 5/8 in |
Body Width | 1 3/8 in |
Shackle Height | 1 1/2 in |
Body Height | 1 13/16 in |
Width Across Shackle | 5/8 in |
Shackle Length | Standard |
Shackle Diameter | 3/16 in |
Body Dimensions | 1 3/8 in x 1 13/16 in |
Body Size | Compact Body |
Body H x W x T | 1 13/16 in x 1 3/8 in x 11/16 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Chemical Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Single Face, CELCR1GN (CELCR1GN)
- MSA SAFETY Visor, Green, Polycarbonate (10115847)
- PRESCO Striped Flagging Tape (SYG)
- TRIMACO Spray Suit, L, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28032)
- MASTER LOCK Lockout Padlock, KD, Green, 1-13/16"H (S33GRN)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (406KAS3ORJ)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H, PK6 (3KAS6YLW)
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H, PK6 (410S6BLK)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H (3KALHBLU-0354)
- MASTER LOCK HEAVY DUTY PADLOCK OTHER LOCKING DEVICE (NO.5)
- BRADY Lockout Padlock, Nylon, Red, PK3 (CPT-RED-25PL-KA3PK)
- Master Lock Lockout Tagout