Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Yellow, 1-13/16"H, PK3
Mfr # S33KAS3YLW
Zoro # G3715433
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 5/8 in
- Body Height 1 13/16 in
- Number of Pins 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # S33KAS3YLW
- Zoro # G3715433
- UPC # 071649162466
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 5/8 in |
Body Height | 1 13/16 in |
Body Width | 1 3/8 in |
Shackle Height | 1 1/2 in |
Body H x W x T | 1 13/16 in x 1 3/8 in x 11/16 in |
Shackle Diameter | 3/16 in |
Body Dimensions | 1 3/8 in x 1 13/16 in |
Body Size | Compact Body |
Shackle Length | Standard |
Width Across Shackle | 5/8 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Chemical Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-BK)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104450)
- CLC WORK GEAR Knee Pads, Swivel, Foam, Universal (345)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (410KAS6YLW)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (406KAS12BLU)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-13/16"H (S33PRP)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 3 in H, 1-1/2 in Wide with 1-1/2 in H Shackle, Red (411RED)
- MASTER LOCK Lockout Padlock, KA, Red (6121KARED)
- MASTER LOCK Lockout Padlock, KD, Black, 1-7/8"H (S31BLK)
- BRADY Padlock, 6 Pins, Red (SDPL-RED-38ST-KD)
- Master Lock Lockout Tagout