Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Yellow, 1-13/16"H, PK12
Mfr # S33KAS12YLW
Zoro # G3727403
product price: $160.99
/pk 12, $13.42/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 5/8 in
- Shackle Type Open
- Shackle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S33KAS12YLW
- Zoro # G3727403
- UPC # 071649163517
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 5/8 in |
Body Height | 1 13/16 in |
Body Width | 1 3/8 in |
Shackle Height | 1 1/2 in |
Body H x W x T | 1 13/16 in x 1 3/8 in x 11/16 in |
Shackle Diameter | 3/16 in |
Shackle Length | Standard |
Width Across Shackle | 5/8 in |
Body Dimensions | 1 3/8 in x 1 13/16 in |
Body Size | Compact Body |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Chemical Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 2XL (5KU13)
- TOUGH DUCK Safety Rain Bib Overall, SB041-BLACK-S (SB041)
- PORTWEST Iona Xtra Enhanced T-Shirt, XXL (F131)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (6JF97)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-13/16"H (S33BLU)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK3, Number of Keys: 2 (410KAS3GRN)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H, PK3 (3KAS3YLW)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Yellow (410YLW)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK3 (406KAS3GRN)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK12 (3KAS12BLK)
- AMERICAN LOCK Lockout Padlock, KD, Yellow, 1-7/8"H (A1105YLW)
- Master Lock Lockout Padlocks