Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Yellow, 1-13/16"H, PK12
Mfr # S31KAS12YLW
Zoro # G3636263
product price: $148.99
/pk 12, $12.42/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Height 1 13/16 in
- Shackle Type Open
- Legend Danger and Property of
- Shackle Material Stainless Steel
- Standards NFPA 70E, OSHA 29 CFR 1910, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S31KAS12YLW
- Zoro # G3636263
- UPC # 071649164088
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1 13/16 in |
Body Width | 1 3/8 in |
Shackle Height | 1 1/2 in |
Body Size | Compact Body |
Body H x W x T | 1 13/16 in x 1 3/8 in x 11/16 in |
Width Across Shackle | 5/8 in |
Shackle Diameter | 3/16 in |
Shackle Length | Standard |
Body Dimensions | 1 3/8 in x 1 13/16 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians® XT1-11 Extremis„¢ Foam Lined Frame Safety Glasses, Clear A/F Lens, Black Frame (XT1-11)
- BOARDWALK Three-Ply General Use Face Mask, Blue, 50PK (MS2000BX)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- GVS-RPB RPB Safety Nova 2000 Side Wings, For Glasses, Large (NV2010GLH)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (3LHBLU)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK12 (3KAS12RED)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (410KAS12GRN)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H (406YLW)
- MASTER LOCK Lockout Padlock, KA, Purple, 1-3/4"H (410KAPRP)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK3 (411KAS3RED)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-40 KA Blue)
- Master Lock Lockout Tagout