Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Teal, 1-3/4"H
Mfr # 410KATEAL
Zoro # G3887287
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Standards OSHA 1910.147
- Body Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 410KATEAL
- Zoro # G3887287
- UPC # 071649080463
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Length | Standard |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 25/32 in |
Description
Lockout Padlock, Body Color Teal, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Metal, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Features Reserved for Safety Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011R/10H)
- ALLEGRO INDUSTRIES Alcohol Respirator Cleaning Wipes, PK20 (1001-20PP)
- PANDUIT Multiple Lockout Hasp w/6' Vinyl Coated Galvanized Steel, PSL-MLD (PSL-MLD)
- STRANCO Die-Cut Refl. Number Label, 2, 3In H, PK5 (DWR-3-2-5)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KARED)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H (410KABLK)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KABLU)
- MASTER LOCK Masterlock A1106E Aluminum Padlock, (A1106GRN)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Yellow (410YLW)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK12 (3KAS12RED)
- ABUS Lockout Padlock, KD, MK, Blue, 1-3/8"H (41/40 KD Blue)
- Master Lock Lockout Padlocks