Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Red, 3"H, PK6
Mfr # 411KAS6RED
Zoro # G3619016
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Standards NFPA 70E, OSHA 29 CFR 1910, UL Listed
- Legend Danger and Property of
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 411KAS6RED
- Zoro # G3619016
- UPC # 071649162589
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Shackle Height | 1 1/2 in |
Body Height | 3 in |
Body Width | 1 1/2 in |
Body Size | Long Body |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 3 in |
Shackle Length | Standard |
Body H x W x T | 3 in x 1 1/2 in x 3/4 in |
Description
Lockout Padlock, Body Color Red, Body Height 3 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 3M Protecta Sliding Beam Anchor, Fits 3.5 in to 14 in Beam Size, Fixed D-Ring, 310 lb Capacity (2104703)
- ELECTROMARK 7 Strd W, 304 Sst, 100 ft. (Y603173)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, L, 10 boxes of 100 Gloves (VinylLB)
- MASTER LOCK Safety 410 Series Zenex Thermoplastic Padlock, Yellow (410YLW-DG7179)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-13/16"H (S33YLW)
- MASTER LOCK Circuit Breaker Switch Padlock (7C5RED)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (406KABLU 4XX0004)
- MASTER LOCK Lockout Padlock, KA, Green, 1-1/4"H, PK6 (3KAS6GRN)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KARED-0630)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (123335)
- Master Lock Lockout Padlocks