Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Red, 3"H, PK3
Mfr # 411KAS3RED
Zoro # G3608087
original price:
$46.49
7% off
new price: $42.85
/pk 3, $14.28/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Body Height 3 in
- Standards NFPA 70E, OSHA 29 CFR 1910, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 411KAS3RED
- Zoro # G3608087
- UPC # 071649162145
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Body Height | 3 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Dimensions | 1 1/2 in x 3 in |
Body H x W x T | 3 in x 1 1/2 in x 3/4 in |
Shackle Length | Standard |
Body Size | Long Body |
Shackle Diameter | 1/4 in |
Width Across Shackle | 25/32 in |
Description
Lockout Padlock, Body Color Red, Body Height 3 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dipped Gloves, Black, XS, 12 PK (96699XS)
- HY-KO 1.5 In Gold Aluminum Letter C, 10PK (B00259)
- ANSELL Electrical Gloves, Class 0, Black, Sz 12, PR (CLASS 0 B 11)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- MASTER LOCK Lockout Padlock, KD, White, 1-7/8"H (S31WHT)
- MASTER LOCK Lockout Padlock, KA, Red, 1-13/16"H, PK3 (S33KAS3RED)
- MASTER LOCK Zenex Lockout Padlock, KD, Orange, 3"H (411ORJ)
- MASTER LOCK Lockout Padlock, KA, Orange, 3"H, PK6 (411KAS6ORJ)
- MASTER LOCK Lockout Padlock, KA, Green, 3"H, PK6 (411KAS6GRN)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK12 (410KAS12YLW)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Blk, PK6 (CPT-BLK-25PL-KD6PK)
- Master Lock Lockout Tagout