Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Red, 1-3/4"H
Mfr # 410KAW400RED-3XX1331
Zoro # G4265082
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Key Type Keyed Alike
- Non Removable Key Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 410KAW400RED-3XX1331
- Zoro # G4265082
- UPC # 071649121319
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Width Across Shackle | 25/32 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Vision Type-X, Blue Mirror Anti-Fog ; Anti-Scratch (VXS-22AE-PU)
- MELLOW WALK SAFETY Size 8.5 Womens Combat Boot Steel Work Boot (429139BLK085)
- PRESCO Fluorescent Orange, 6 In., Whiskers, PK1000 (W6*OG-200)
- HEXARMOR Face Shield, Wheel Ratchet, Clear (17-34001)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (410KAW400ORJ-3XX1109)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KAW400BLU-3XX1010)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAW400GRN-3XX1105)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK3 (411KAS3RED)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3RED)
- MASTER LOCK Safety 410 Series Zenex Thermoplastic Padlock, Yellow (410YLW-DG7179)
- AMERICAN LOCK Lockout Padlock, KA, Silver (A31KA)
- Master Lock Lockout Tagout