Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Red, 1-3/4"H
Mfr # 410KARED
Zoro # G3887348
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Shackle Material Metal
- Body Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 410KARED
- Zoro # G3887348
- UPC # 071649080418
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Width Across Shackle | 25/32 in |
Body Size | Standard Body |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Metal, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Features Reserved for Safety Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27TL)
- JACKSON SAFETY F400XP w/ 370 Headgear Only (14260)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194785)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx4-7/8 InD, Or (1200)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KABLU)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H (410KABLK)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAYLW)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Black (410BLK)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (1803BLK)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-7/8"H (S31PRP)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (123337)
- Master Lock Lockout Tagout