Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Red, 1-3/4"H
Mfr # 406KARED 4XX0001
Zoro # G3847776
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Shackle Type Open
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 406KARED 4XX0001
- Zoro # G3847776
- UPC # 071649116247
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Width Across Shackle | 25/32 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660-XL)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AF)
- PYRAMEX Leather Driver, L, PR (GL3005CKL)
- METACAULK Fire Barrier Mortar, Bag, 45 lb. (66334)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (406KABLU 4XX0004)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (406KAGRN 4XX0003)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (406KAORJ 4XX0005)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (410S6ORJ)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-13/16"H, PK12 (S31KAS12BLU)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3LHYLW)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 HB/40-40 KA Yellow)
- Master Lock Lockout Padlocks