Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Red, 1-13/16"H, PK6
Mfr # S33KAS6RED
Zoro # G3647612
product price: $82.99
/pk 6, $13.83/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 1 13/16 in
- Shackle Height 1 1/2 in
- Key Type Keyed Alike
- Standards NFPA 70E, OSHA 29 CFR 1910, UL Listed
- Shackle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S33KAS6RED
- Zoro # G3647612
- UPC # 071649163401
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1 13/16 in |
Shackle Height | 1 1/2 in |
Body Width | 1 3/8 in |
Body Size | Compact Body |
Width Across Shackle | 5/8 in |
Shackle Diameter | 3/16 in |
Shackle Length | Standard |
Body H x W x T | 1 13/16 in x 1 3/8 in x 11/16 in |
Body Dimensions | 1 3/8 in x 1 13/16 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Chemical Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement ABS Plastic Shower Head For Emergency Shower (708RP539)
- HONEYWELL MILLER Cross-Arm Strap, D-rings, 6-ft., Green (8183/6FTGN)
- WALKERS Uncorded Ear Plugs, Pack of 200 (GWP-FOAMPLUG200BX)
- BRADY Compact Nylon Padlock 4.2 in Steel Shackle KD Red with 7.87 in Cable (146120)
- MASTER LOCK PADLOCK LAM STL 4PIN 2"" (5D)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK3 (406KAS3GRN)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK3 (406KAS3BLK)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK3 (411KAS3RED)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-13/16"H (S33TEAL)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-7/8"H (S31PRP)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (19648)
- Master Lock Lockout Padlocks