Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Red, 1-13/16"H, PK3
Mfr # S33KAS3RED
Zoro # G3594893
product price: $44.79
/pk 3, $14.93/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 5/8 in
- Number of Keys 2
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S33KAS3RED
- Zoro # G3594893
- UPC # 071649162411
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 5/8 in |
Shackle Height | 1 1/2 in |
Body Width | 1 3/8 in |
Body Height | 1 13/16 in |
Shackle Length | Standard |
Shackle Diameter | 3/16 in |
Body Dimensions | 1 3/8 in x 1 13/16 in |
Body Size | Compact Body |
Body H x W x T | 1 13/16 in x 1 3/8 in x 11/16 in |
Width Across Shackle | 5/8 in |
Description
Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Chemical Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marking Sleeves, Black/Yellow (M21-187-C-342-YL)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510826)
- OCCUNOMIX Men's Yellow Polyester Jacket size 4XL (LUX-TJCW-Y4X)
- BDG NBR Coated 21 ga. HPPE, Large, PR (99-1-9540-9)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-7/8"H (S31TEAL)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KAW400RED-3XX1331)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (410S6ORJ)
- MASTER LOCK Lockout Padlock, KA, Black, 1-13/16"H, PK12 (S31KAS12BLK)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H, PK6 (410S6GRN)
- MASTER LOCK Zenex Thermoplastic Padlock, 1-3/8 in Wide, 1-1/2 in H, Stainless Steel Shackle, Key Retaining, Red (S31RED)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H (406KABLK 4XX0006)
- Master Lock Lockout Padlocks