Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Orange
Mfr # 6121KAORJ
Zoro # G3887165
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 5/16 in
- Shackle Width 7/8 in
- Standards ASTM F883-09
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 6121KAORJ
- Zoro # G3887165
- UPC # 071649275920
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Width | 7/8 in |
Body Width | 2 1/8 in |
Shackle Height | 1 1/8 in |
Body Height | 2 1/8 in |
Shackle Length | Standard |
Width Across Shackle | 7/8 in |
Body Dimensions | 2 1/8 in x 2 1/8 in |
Shackle Diameter | 5/16 in |
Body H x W x T | 2 1/8 in x 2 1/8 in x 1 in |
Description
Lockout Padlock, Body Color Orange, Body Height 2 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 2 1/8 in, Header Not Applicable, Key Style Not Applicable, Key Type Keyed Alike, Non-Removable Key Not Applicable, Resistance Properties Not Applicable, Shackle Diameter 5/16 in, Shackle Height 1 1/8 in, Shackle Material Boron Alloy, Shackle Type Open, Width Across Shackle 7/8 in, Body Material Coating Laminated, Features Weather Tough Cover, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740-000-130)
- JAMCO Gas Cylinder Cabinet, 33x40, Steel (CV051YP)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A4, PR (24-0513B/10XL)
- AVON PROTECTION Faceform, For C50 (72601-53)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK6 (410KAS6BLK)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK3, Key Type: Alike (406KAS3RED)
- MASTER LOCK Lockout Padlock, KD, Black, 1-7/8"H (S31BLK)
- MASTER LOCK Lockout Padlock, KA, Blue (6121KABLU)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-13/16"H (S33BLU)
- MASTER LOCK Lockout Padlock, KA, Green, 1-1/4"H (3KALHGRN-0491)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.0" Pla (CPT-PRP-25PL-KD6PK)
- Master Lock Lockout Tagout