Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Orange, 3"H, PK12
Mfr # 411KAS12ORJ
Zoro # G3606933
product price: $153.99
/pk 12, $12.83/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Body Color Orange
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 411KAS12ORJ
- Zoro # G3606933
- UPC # 071649162688
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 3 in |
Width Across Shackle | 25/32 in |
Body Size | Long Body |
Body Dimensions | 1 1/2 in x 3 in |
Shackle Length | Standard |
Body H x W x T | 3 in x 1 1/2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Orange, Body Height 3 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER GHS Pictograms, Chemical Sign, 10"x14" (8001284)
- MARSHALLTOWN Mixer Mud Ribbon Style 2X24In (RM771)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64019)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (100RT/A)
- MASTER LOCK Lockout Padlock, KD, Black, 1-7/8"H (S31BLK)
- MASTER LOCK Lockout Padlock, Keyed Alike, Thermoplastic, Standard Body, Steel, Red, Pack of 3 (410KAS3RED)
- MASTER LOCK Zenex 411 Lockout Padlock, , Different Key, Red, Thermoplastic Body (411LTRED)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H, PK3 (3KAS3YLW)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H (3KALHYLW-0873)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (410KAS12BLU)
- ABUS Lockout Padlock, KD, Black, 3"H (74LB/40 KD BLACK)
- Master Lock Lockout Tagout