Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Orange, 1-7/8"H, PK3
Mfr # S31KAS3ORJ
Zoro # G3625237
product price: $37.15
/pk 3, $12.38/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Open
- Shackle Material Stainless Steel
- Number of Keys 2
- Body Width 1 3/8 in
- Body Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S31KAS3ORJ
- Zoro # G3625237
- UPC # 071649162282
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 3/8 in |
Shackle Height | 1 1/2 in |
Body Height | 1 7/8 in |
Width Across Shackle | 5/8 in |
Shackle Length | Standard |
Body Dimensions | 1 3/8 in x 1 7/8 in |
Body H x W x T | 1 7/8 in x 1 3/8 in x 11/16 in |
Shackle Diameter | 3/16 in |
Body Size | Compact Body |
Description
Lockout Padlock, Body Color Orange, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYLG0006TV)
- CARHARTT Pocket T-Shirt, Men's, Color Green, Size XL (K87-BLMXLREG)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , PPE REQUIRED (IN-40-743I)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC717AB)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H, PK3 (3KAS3BLU)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK12 (411KAS12RED)
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3LHWHT)
- MASTER LOCK PADLOCK LAM STL 4PIN 2"" (5D)
- MASTER LOCK Lockout Padlock, KA, Yellow (6121KAYLW)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAW400GRN-3XX1105)
- BRADY Lockout Padlock, Al, Orange, Key Alike, PK6 (ALU-ORG-38ST-KA6PK)
- Master Lock Lockout Tagout