Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Orange, 1-3/4"H, PK6
Mfr # 410KAS6ORJ
Zoro # G4934395
product price: $75.79
/pk 6, $12.63/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 1/4 in
- Shackle Height 1 1/2 in
- Body Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 410KAS6ORJ
- Zoro # G4934395
- UPC # 071649167300
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 1/4 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Body Size | Standard Body |
Width Across Shackle | 1/4 in |
Shackle Length | Standard |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 1/4 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Hazardous Waste Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0213-RA_10X7 (LCU4-0213-RA_10X7)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, S, 1000 PK (7010S)
- OPTIC MAX Reading Safety Glasses +1.0, Full Polycarbonate Lens (100C/1.0)
- GUARDIAN TELECOM Acoustic Booth, Polyurethane Liner, 25 dB (P9039)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Orange (410ORJ)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK6 (411KAS6RED)
- MASTER LOCK Lockout Padlock, KA, Red, 1-13/16"H, PK3 (S33KAS3RED)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (406KAORJ 4XX0005)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Purple (410PRP)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (406KABLU 4XX0004)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KALHRED-0630)
- Master Lock Lockout Tagout