Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Orange, 1-3/4"H, PK3
Mfr # 406KAS3ORJ
Zoro # G3643227
product price: $39.29
/pk 3, $13.10/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Standards Osha
- Legend Danger and Property of
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 406KAS3ORJ
- Zoro # G3643227
- UPC # 071649162039
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Width Across Shackle | 25/32 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W820)
- SHOWA VF, Coated Glove, Blk/Gry, L, 23PG80, PR (370BL-08-V)
- ALLEGRO INDUSTRIES Replacement Grinding Visor 2Pkg, 9936GV (9936-GV)
- RUBBERMAID COMMERCIAL Caution Wet Floor Safety Sign, 25" Height, 11" Width, Rectangular, English; French; Spanish; German (RCP611277YW)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK3 (406KAS3GRN)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK3 (406KAS3BLK)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK3, Key Type: Alike (406KAS3RED)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAYLW)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-13/16"H (S33PRP)
- MASTER LOCK Zenex Lockout Padlock, KD, Black, 3"H (411BLK)
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- Master Lock Lockout Padlocks