Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Orange, 1-3/4"H
Mfr # 410KAORJ
Zoro # G3887305
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Number of Pins 6
- Shackle Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 410KAORJ
- Zoro # G3887305
- UPC # 071649080425
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 3/4 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 25/32 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Shackle Length | Standard |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Metal, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Features Reserved for Safety Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, XL, 100 PK, Blue (99-1-6350-XL)
- PIP Seamless Knits for General Duty, 3XL, PK12 (33-G125/XXXL)
- IMPACTO AntiFatigue Heel Cup, Mn8-10, Wmn10-12, PR (4771)
- PYRAMEX Pigskin Leather Driver Keystone Thumb, Size L, 12PK (GL4001KL)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAGRN)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAYLW)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KARED)
- MASTER LOCK Keyed-Alike Aluminum Padlock 1.5" W x 1.75" H (LCK107)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H (3KALHYLW-0873)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK12 (410KAS12ORJ)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H (72 /40 KA Green)
- Master Lock Lockout Tagout