Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Orange, 1-3/4"H
Mfr # 406KAORJ 4XX0005
Zoro # G3847751
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Shackle Type Open
- Legend Danger, Property Of
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 406KAORJ 4XX0005
- Zoro # G3847751
- UPC # 071649116209
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 25/32 in |
Shackle Length | Standard |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Premium Leather Welding Gloves, X-Large (DXMF04051XL)
- SAFETYPOSTER.COM Safety Poster, Slips, Trips And Falls, ENG (SW0221)
- FALLTECH Beam Anchor, 19 in. L, Aluminum (7535)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (406KAGRN 4XX0003)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H (406KABLK 4XX0006)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (406KABLU 4XX0004)
- MASTER LOCK Lockout Padlock, Keyed Different, Thermoplastic, 1 1/2 in Shackle, Customizable Labels, Red (410RED)
- MASTER LOCK Masterlock A1106Ylw Yellow Anodized Aluminum Safety Padlock, (A1106YLW)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK3 (411KAS3RED)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 3 in Tall Shackle, Red (A1107RED)
- Master Lock Lockout Tagout