Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Orange, 1-13/16"H, PK6
Mfr # S33KAS6ORJ
Zoro # G3607947
product price: $82.99
/pk 6, $13.83/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Open
- Shackle Material Stainless Steel
- Number of Keys 2
- Legend Danger and Property of
- Body Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S33KAS6ORJ
- Zoro # G3607947
- UPC # 071649163388
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 3/8 in |
Shackle Height | 1 1/2 in |
Body Height | 1 13/16 in |
Body H x W x T | 1 13/16 in x 1 3/8 in x 11/16 in |
Body Dimensions | 1 3/8 in x 1 13/16 in |
Shackle Length | Standard |
Shackle Diameter | 3/16 in |
Body Size | Compact Body |
Width Across Shackle | 5/8 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Chemical Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, XL (14109)
- STEINER TIG Welding Gloves, Deerskin Palm, L, PR (0220-L)
- GHS SAFETY Label, Flame, Gloss Paper, PK1820 (GHS1229)
- 3M Tekk Protection Sanding and Fiberglass Valved Respirator, PK 10 (8511HB1-C)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (1803BLU)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (1803BLK)
- MASTER LOCK Lockout Padlock, KA, Red, 1-13/16"H, PK3 (S33KAS3RED)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK6 (3KAS6BLK)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (406KAGRN 4XX0003)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (410KAS12BLU)
- ZING Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (7064)
- Master Lock Lockout Padlocks