Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Orange, 1-13/16"H, PK3
Mfr # S33KAS3ORJ
Zoro # G3724752
product price: $45.89
/pk 3, $15.30/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 5/8 in
- Number of Keys 2
- Body Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S33KAS3ORJ
- Zoro # G3724752
- UPC # 071649162381
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 5/8 in |
Body Width | 1 3/8 in |
Shackle Height | 1 1/2 in |
Body Height | 1 13/16 in |
Width Across Shackle | 5/8 in |
Body Dimensions | 1 3/8 in x 1 13/16 in |
Shackle Diameter | 3/16 in |
Body H x W x T | 1 13/16 in x 1 3/8 in x 11/16 in |
Body Size | Compact Body |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Chemical Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- ENPAC QVAC, 100 Wet Vacuum, 28" L x 13" W x 7" H (QVAC)
- OCCUNOMIX OccuNomix Neo Thumb/Wrist Wrap Navy, Extra Large, 400-015 (400-015)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Double Bin (BK102-0111)
- MASTER LOCK Lockout Padlock, KA, Yellow (6121KAYLW)
- MASTER LOCK PADLOCK LAM STL 4PIN 2"" (5D)
- MASTER LOCK Lockout Padlock, KA, Green, 3"H, PK3 (411KAS3GRN)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (410KAW400ORJ-3XX1109)
- MASTER LOCK Lockout Padlock, KD, Green, 1-13/16"H (S33GRN)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (3BLK)
- EGEETOUCH Smart Lockout Tagout Lock, BTDirectional Code, COMMERCIAL iOSAndroidWeb for REMOTE Mgmt, BLACK (5-05105-99)
- Master Lock Lockout Tagout