Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Orange, 1-13/16"H, PK12
Mfr # S33KAS12ORJ
Zoro # G3676425
product price: $150.99
/pk 12, $12.58/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 5/8 in
- Body Height 1 13/16 in
- Shackle Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S33KAS12ORJ
- Zoro # G3676425
- UPC # 071649163470
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 5/8 in |
Body Height | 1 13/16 in |
Shackle Height | 1 1/2 in |
Body Width | 1 3/8 in |
Body H x W x T | 1 13/16 in x 1 3/8 in x 11/16 in |
Body Dimensions | 1 3/8 in x 1 13/16 in |
Shackle Length | Standard |
Body Size | Compact Body |
Width Across Shackle | 5/8 in |
Shackle Diameter | 3/16 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Chemical Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX X-Back Jacket, Unisex, 2XL, Yellow (LUX-350-B2X-Y2X)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, 2XL (65111318XXL)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-4X)
- KISHIGO 2X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-2X)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK12 (411KAS12RED)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H (406KABLK 4XX0006)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-13/16"H (S33TEAL)
- MASTER LOCK Lockout Padlock, KD, Green, 1-1/4"H (3LHGRN)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3LHYLW)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (406KABLU 4XX0004)
- ABUS Lockout Padlock, KD, Red, 2-17/32"H (72/30 KD)
- Master Lock Lockout Padlocks