Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Orange, 1-13/16"H, PK12
Mfr # S31KAS12ORJ
Zoro # G3697233
original price:
$148.99
14% off
new price: $127.99
/pk 12, $10.67/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 5/8 in
- Shackle Material Stainless Steel
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S31KAS12ORJ
- Zoro # G3697233
- UPC # 071649164040
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 5/8 in |
Body Width | 1 3/8 in |
Body Height | 1 13/16 in |
Shackle Height | 1 1/2 in |
Shackle Length | Standard |
Body Size | Compact Body |
Width Across Shackle | 5/8 in |
Shackle Diameter | 3/16 in |
Body H x W x T | 1 13/16 in x 1 3/8 in x 11/16 in |
Body Dimensions | 1 3/8 in x 1 13/16 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- POWERWELD Cup Goggles, 50mm, Shade #5 (R600)
- HEALTHSMART Shoe Horn, Wht, Steel, Latex Free (640-8174-1900HS)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM70)
- MASTER LOCK Lockout Padlock, KD, Teal, 3"H (411TEAL)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-13/16"H (S33PRP)
- MASTER LOCK Lockout Padlock, KA, Red, 1-13/16"H, PK12 (S31KAS12RED)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-13/16"H, PK12 (S31KAS12BLU)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK3 (3KAS3BLK)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (406KAS3ORJ)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (1803BLU)
- Master Lock Lockout Padlocks