Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Green, 3"H, PK6
Mfr # 411KAS6GRN
Zoro # G3619856
product price: $84.79
/pk 6, $14.13/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Standards NFPA 70E, OSHA 29 CFR 1910, UL Listed
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 411KAS6GRN
- Zoro # G3619856
- UPC # 071649162541
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Body Height | 3 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 3 in |
Shackle Length | Standard |
Body H x W x T | 3 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 25/32 in |
Body Size | Long Body |
Description
Lockout Padlock, Body Color Green, Body Height 3 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, L, PR (3205L)
- CATO. Cato Chief Plastic Fire Extinguisher Cabinet, Fits 20 Lbs. Extinguisher, Red (12051-H)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime (19200)
- BRADY Banding Tape, Yellow, 2 In. W, 55260 (55260)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK6 (3KAS6BLK)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (410KAS12GRN)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (3LHBLK)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H (3KABLU-0354)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H, PK3 (3KAS3YLW)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H, PK6 (410S6TEAL)
- BRADY Lockout Padlock, Al, Silver, Key Alike, PK6 (ALU-SLV-38ST-KA6PK)
- Master Lock Lockout Padlocks