Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Green, 3"H, PK12
Mfr # 411KAS12GRN
Zoro # G3726572
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Shackle Material Hardened Steel
- Shackle Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 411KAS12GRN
- Zoro # G3726572
- UPC # 071649162671
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Shackle Height | 1 1/2 in |
Body Height | 3 in |
Body Width | 1 1/2 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 3 in |
Width Across Shackle | 25/32 in |
Body H x W x T | 3 in x 1 1/2 in x 3/4 in |
Body Size | Long Body |
Description
Lockout Padlock, Body Color Green, Body Height 3 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Goatskin/Fr Cotton Sleeves, PR (9215)
- OPTX2020 Peel-Away Magnifying Lenses, +1.25, Clr, PR (OPT+125)
- MCR SAFETY Golden Chore Quilt Palm Reg Wght, L, PK12 (8516G)
- FASHION SEAL Lab Coat, White, 39-3/4 In. L (499 46)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (410S6ORJ)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (410KAW400ORJ-3XX1109)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (1803RED)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAGRN)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KALHRED-0630)
- MASTER LOCK Lockout Padlock, Keyed Alike, Thermoplastic, Standard Body, Steel, Red, Pack of 3 (410KAS3RED)
- BRADY Lockout Padlock, Al, Open Shackel, Blue, PK3 (ALU-BLU-38ST-KA3PK)
- Master Lock Lockout Padlocks