Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Green, 1-7/8"H, PK3
Mfr # S31KAS3GRN
Zoro # G3633454
product price: $35.35
/pk 3, $11.78/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 1 7/8 in
- Legend Danger and Property of
- Key Type Keyed Alike
- Body Width 1 3/8 in
- Shackle Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S31KAS3GRN
- Zoro # G3633454
- UPC # 071649162275
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1 7/8 in |
Body Width | 1 3/8 in |
Shackle Height | 1 1/2 in |
Shackle Diameter | 3/16 in |
Shackle Length | Standard |
Width Across Shackle | 5/8 in |
Body Dimensions | 1 3/8 in x 1 7/8 in |
Body Size | Compact Body |
Body H x W x T | 1 7/8 in x 1 3/8 in x 11/16 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, Character 2, 1 In. H, Vinyl (9713-2)
- CONDOR Safety Sign, 14" Wx10" H, 0.055" Thick, 485P10 (485P10)
- PIG Build-A-Berm Spill Containment Berm Kit (PLR222)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-3X (SV3B-2ZOM-3X)
- MASTER LOCK Zenex Lockout Padlock, KD, Teal, 1-3/4"H (410TEAL)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-13/16"H (S33ORJ)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in H Shackle, Red, Pack of 6 (410KAS6RED)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H (3KABLU-0354)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK6 (406KAS6RED)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (410KAS3BLU)
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK3 (411KAS3YLW)
- Master Lock Lockout Padlocks