Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Green, 1-3/4"H, PK6
Mfr # 410KAS6GRN
Zoro # G4934431
product price: $76.55
/pk 6, $12.76/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 1/4 in
- Shackle Height 1 1/2 in
- Standards NFPA 70E, OSHA 29 CFR 1910, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 410KAS6GRN
- Zoro # G4934431
- UPC # 071649167294
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 1/4 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Width Across Shackle | 1/4 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 1/4 in, Includes (2) Keys, Labels, Labeling Label Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Banner, American Pride, 24 x 48 In. (MBR418)
- GHS SAFETY Label, Corrosion, Gloss Paper, PK1820 (GHS1228)
- CONDOR Beard Cover Dispenser, Acrylic, Clear (30ZE59)
- ARIAT Slim Adkins Straight Leg, Size 29" x "32 (10034625)
- MASTER LOCK HEAVY DUTY PADLOCK OTHER LOCKING DEVICE (NO.5)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (406KAS3ORJ)
- MASTER LOCK Masterlock A1106E Aluminum Padlock, (A1106GRN)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H, PK6 (410S6GRN)
- MASTER LOCK Lockout Padlock, KA, Green, 3"H, PK3 (411KAS3GRN)
- MASTER LOCK Lockout Padlock, KA, Blue, 3"H, PK6 (411KAS6BLU)
- ZORO SELECT Lockout Padlock, KA, Yellow, 1-7/16"H (48JR20)
- Master Lock Lockout Padlocks