Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Green, 1-3/4"H, PK6
Mfr # 406KAS6GRN
Zoro # G3665925
product price: $78.59
/pk 6, $13.10/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Standards NFPA 70E, OSHA 29 CFR 1910, UL Listed
- Green Certification or Other Recognition UL Environment Claims Validated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 406KAS6GRN
- Zoro # G3665925
- UPC # 071649162534
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Width Across Shackle | 25/32 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Green, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels, Labeling Label Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (386M-07)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (GHP6-WHITE)
- HONEYWELL MILLER DuraHoist Lower Mast Extension, 21 In (DH-22/21)
- SIGNMISSION ANSI Caution Sign, Laser In Use Do Not Stare Into Beam, 10in X 7in Aluminum, 7" H, 10" W, Landscape (OS-CS-A-710-L-19774)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK3, Key Type: Alike (406KAS3RED)
- MASTER LOCK PADLOCK LAM STL 4PIN 2"" (5D)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (410KAS6BLU)
- MASTER LOCK Zenex Lockout Padlock, KD, Orange, 3"H (411ORJ)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Green (410GRN)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-7/8"H (S31TEAL)
- ABUS Lockout Padlock, Key Alike, Red Body (13081)
- Master Lock Lockout Padlocks