Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Green, 1-1/4"H, PK6
Mfr # 3KAS6GRN
Zoro # G3708686
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 9/32 in
- Shackle Width 5/8 in
- Key Type Keyed Alike
- Body Finish Laminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 3KAS6GRN
- Zoro # G3708686
- UPC # 071649163715
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Width | 5/8 in |
Shackle Height | 3/4 in |
Body Height | 1 1/4 in |
Body Width | 1 9/16 in |
Body Size | Standard Body |
Body H x W x T | 1 1/4 in x 1 9/16 in x 3/4 in |
Shackle Diameter | 9/32 in |
Body Dimensions | 1 9/16 in x 1 1/4 in |
Shackle Length | Standard |
Width Across Shackle | 5/8 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (395XLCTA)
- MSA SAFETY Workman Rescuer (10158178)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- TRU-SPEC Boonie Hat, Universal, Olive Drab (3352)
- MASTER LOCK Lockout Padlock, KD, Red (6121RED)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3RED)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H (406KABLK 4XX0006)
- MASTER LOCK Lockout Padlock, KA, Orange, 3"H, PK6 (411KAS6ORJ)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK3 (3KAS3RED)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 3 in H, 1-1/2 in Wide with 1-1/2 in H Shackle, Red (411RED)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38ST-KA12)
- Master Lock Lockout Padlocks