Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Green, 1-1/4"H
Mfr # 3KALHGRN-0491
Zoro # G3940946
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 9/32 in
- Shackle Width 5/8 in
- Number of Pins 4
- Shackle Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3KALHGRN-0491
- Zoro # G3940946
- UPC # 071649230943
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Width | 5/8 in |
Shackle Height | 2 in |
Body Height | 1 1/4 in |
Body Width | 1 9/16 in |
Body Dimensions | 1 9/16 in x 1 1/4 in |
Shackle Diameter | 9/32 in |
Body H x W x T | 1 1/4 in x 1 9/16 in x 3/4 in |
Width Across Shackle | 5/8 in |
Body Size | Standard Body |
Shackle Length | Extended |
Description
Lockout Padlock, Body Color Green, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- SIGNMISSION Employee Of Month Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Em Month (A-1218 Employee - Em Month)
- CONDOR Cooling Bandana, Red/White/Blue (53CE31)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Color: White (DL6PR)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KALHBLK-0390)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H (3KALHBLU-0354)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H (3KALHYLW-0873)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK3 (3KAS3BLK)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KABLU)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK3, Number of Keys: 2 (410KAS3GRN)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (19604)
- Master Lock Lockout Tagout