Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Green, 1-1/4"H
Mfr # 3KAGRN-0491
Zoro # G4140105
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Open
- Shackle Material Steel
- Bumper Color Green
- Body Width 1 9/16 in
- Body Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3KAGRN-0491
- Zoro # G4140105
- UPC # 071649231636
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 9/16 in |
Body Height | 1 1/4 in |
Shackle Height | 3/4 in |
Width Across Shackle | 5/8 in |
Body Dimensions | 1 9/16 in x 1 1/4 in |
Body H x W x T | 1 1/4 in x 1 9/16 in x 3/4 in |
Shackle Length | Standard |
Body Size | Standard Body |
Shackle Diameter | 9/32 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, Size 9 (PAN3P/5353AZ531-09)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.00)
- ALTA Knee Pads, Capless, Coyote, PR (50703.14)
- HY-KO Pull Sign 2" x 8", 10PK (B00034)
- MASTER LOCK Master Lock Safety Series A1107R American Lock Aluminum Padlock, (A1107RED)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KARED)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-3/4"H (406PRP)
- MASTER LOCK Keyed-Alike Aluminum Padlock 1.5" W x 1.75" H (LCK107)
- MASTER LOCK Lockout Padlock, KA, Green, 1-13/16"H, PK6 (S33KAS6GRN)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (1803BLK)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38PL-KD6)
- Master Lock Lockout Tagout