Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Green, 1-13/16"H, PK6
Mfr # S33KAS6GRN
Zoro # G3627102
product price: $83.25
/pk 6, $13.88/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 5/8 in
- Shackle Type Open
- Shackle Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S33KAS6GRN
- Zoro # G3627102
- UPC # 071649163371
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 5/8 in |
Shackle Height | 1 1/2 in |
Body Width | 1 3/8 in |
Body Height | 1 13/16 in |
Body H x W x T | 1 13/16 in x 1 3/8 in x 11/16 in |
Shackle Length | Standard |
Width Across Shackle | 5/8 in |
Body Size | Compact Body |
Body Dimensions | 1 3/8 in x 1 13/16 in |
Shackle Diameter | 3/16 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Chemical Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 9 Men's Steel Hip Wader, Black (24509099)
- CONDOR AntiSlip Tape, 60 ftLx24 inW, YLW, 46 Grit (GRAN15291)
- FIRST AID ONLY BBP Spill Cleanup Kit, 3.625 x 4.312 x 2.25 (21-760)
- CONDOR VF, Knit Gloves, Beige, S, 5JK51, PR (783W24)
- MASTER LOCK Lockout Padlock, Master Legend (3KALFBLU1KEY-0356)
- MASTER LOCK Lockout Padlock, KA, Teal, 1-3/4"H (410KATEAL)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KALHBLK-0390)
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3WHT)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Orange (410ORJ)
- MASTER LOCK Lockout Padlock, KA, Green, 3"H, PK6 (411KAS6GRN)
- MASTER LOCK Lockout Padlock, KD, Blue, 3"H (411BLU)
- Master Lock Lockout Padlocks