Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Green, 1-13/16"H, PK3
Mfr # S33KAS3GRN
Zoro # G3593362
product price: $37.15
/pk 3, $12.38/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 5/8 in
- Legend Danger and Property of
- Standards NFPA 70E, OSHA 29 CFR 1910, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S33KAS3GRN
- Zoro # G3593362
- UPC # 071649162374
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 5/8 in |
Body Height | 1 13/16 in |
Body Width | 1 3/8 in |
Shackle Height | 1 1/2 in |
Body H x W x T | 1 13/16 in x 1 3/8 in x 11/16 in |
Shackle Length | Standard |
Width Across Shackle | 5/8 in |
Body Dimensions | 1 3/8 in x 1 13/16 in |
Body Size | Compact Body |
Shackle Diameter | 3/16 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Chemical Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Notice, Authorized Personnel Only Sign (8001303)
- KISHIGO XL, Black Enhanced Visibility Professional Utility Vest (B500-XL)
- CHICAGO PROTECTIVE APPAREL Chicago Protective Apparel - 593-GR-BB - 18 in Arm Guards (593-GR-BB)
- APACHE MILLS 3 ft. L x Vinyl Foam, 7/8" Thick (3956405002X3)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H (406KABLK 4XX0006)
- MASTER LOCK Lockout Padlock, KD, Red, 1-13/16"H (S33RED)
- MASTER LOCK Lockout Padlock, Keyed Alike, Thermoplastic, Standard Body, Steel, Red, Pack of 3 (410KAS3RED)
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK6 (411KAS6YLW)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAW400GRN-3XX1105)
- MASTER LOCK Lockout Padlock, KA, Red, 1-13/16"H, PK12 (S31KAS12RED)
- MASTER LOCK PADLOCK LAM STL 4PIN 2"" (5D)
- Master Lock Lockout Padlocks