Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Green, 1-13/16"H, PK12
Mfr # S31KAS12GRN
Zoro # G3728821
product price: $157.99
/pk 12, $13.17/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 1 1/2 in
- Legend Danger and Property of
- Green Certification or Other Recognition UL Environment Claims Validated
- Number of Pins 6
- Body Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S31KAS12GRN
- Zoro # G3728821
- UPC # 071649164033
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 3/8 in |
Body Height | 1 13/16 in |
Shackle Length | Standard |
Body H x W x T | 1 13/16 in x 1 3/8 in x 11/16 in |
Shackle Diameter | 3/16 in |
Body Size | Compact Body |
Width Across Shackle | 5/8 in |
Body Dimensions | 1 3/8 in x 1 13/16 in |
Description
Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, Basic SMS, White, L (31TV02)
- PIG Spill Kit Refill, Oil-Based Liquids (KITR404)
- ZORO SELECT Traffic Cone, 18 In.Red (1YBW5)
- ULTRATECH Snap Wall Containment Berm, 60 gal. (8852)
- MASTER LOCK Lockout Padlock, Keyed Alike, Thermoplastic, Standard Body, Steel, Red, Pack of 3 (410KAS3RED)
- MASTER LOCK Circuit Breaker Switch Padlock (7C5RED)
- MASTER LOCK Lockout Padlock, Master Legend (3KALFBLU1KEY-0356)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (410KAS12BLK)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK3 (406KAS3GRN)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (1803YLW)
- BRADY Lockout Padlock, Nylon, Red, Key Different (NYL-RED-76ST-KD)
- Master Lock Lockout Padlocks