Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Blue
Mfr # 6121KABLU
Zoro # G3887171
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 5/16 in
- Shackle Width 7/8 in
- Opens with Key No. 10G004
- Standards ASTM F883-09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 6121KABLU
- Zoro # G3887171
- UPC # 071649275906
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Width | 7/8 in |
Shackle Height | 1 1/8 in |
Body Width | 2 1/8 in |
Body Height | 2 1/8 in |
Body Dimensions | 2 1/8 in x 2 1/8 in |
Shackle Length | Standard |
Width Across Shackle | 7/8 in |
Body H x W x T | 2 1/8 in x 2 1/8 in x 1 in |
Shackle Diameter | 5/16 in |
Description
Lockout Padlock, Body Color Blue, Body Height 2 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 2 1/8 in, Header Not Applicable, Key Style Not Applicable, Key Type Keyed Alike, Non-Removable Key Not Applicable, Resistance Properties Not Applicable, Shackle Diameter 5/16 in, Shackle Height 1 1/8 in, Shackle Material Boron Alloy, Shackle Type Open, Width Across Shackle 7/8 in, Body Material Coating Laminated, Features Weather Tough Cover, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, L/XL (8210ZBK)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Blue (M21-500-595-BL)
- EDWARDS SIGNALING Weatherproof Vibrating Horn, 120V AC, Indoor/Outdoor, Surface Mount, 4.875 in Height, 4.875 in Wide (876-N5)
- PIG Tamperproof Seal Label, 2" W, 6" L, PK102 (LBL100)
- MASTER LOCK Lockout Padlock, KA, Red (6121KARED)
- MASTER LOCK Lockout Padlock, KA, Yellow (6121KAYLW)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK3 (3KAS3BLK)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3LHRED)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK12 (3KAS12BLK)
- MASTER LOCK Lockout Padlock, KD, Red (6121RED)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (123343)
- Master Lock Lockout Tagout