Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Blue, 3"H, PK12
Mfr # 411KAS12BLU
Zoro # G3690976
product price: $153.99
/pk 12, $12.83/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Number of Keys 2
- Shackle Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 411KAS12BLU
- Zoro # G3690976
- UPC # 071649162664
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 3 in |
Body Size | Long Body |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 3 in |
Body H x W x T | 3 in x 1 1/2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 25/32 in |
Description
Lockout Padlock, Body Color Blue, Body Height 3 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, XL, 12PK (34-9025/XL)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XL, PK12 (STPBW/XL)
- CONDOR Leather Gloves, Patch Palm, L, PR (3ZL53)
- NMC Danger Pinch Point Sign (D599A)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK6 (406KAS6RED)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KAW400BLU-3XX1010)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (406KAS12GRN)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-7/8"H (S31YLW)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (1803BLK)
- MASTER LOCK Lockout Padlock, KA, White, 1-1/4"H (3KALHWHT-0742)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK12 (72/30 KA X 12)
- Master Lock Lockout Padlocks