Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Blue, 1-7/8"H, PK6
Mfr # S31KAS6BLU
Zoro # G3718355
product price: $87.25
/pk 6, $14.54/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 3/16 in
- Shackle Width 5/8 in
- Number of Keys 2
- Key Type Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S31KAS6BLU
- Zoro # G3718355
- UPC # 071649164149
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 5/8 in |
Shackle Height | 1 1/2 in |
Body Height | 1 7/8 in |
Body Width | 1 3/8 in |
Body H x W x T | 1 7/8 in x 1 3/8 in x 11/16 in |
Shackle Length | Standard |
Shackle Diameter | 3/16 in |
Body Size | Compact Body |
Body Dimensions | 1 3/8 in x 1 7/8 in |
Width Across Shackle | 5/8 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Anti-Scratch (5JE27)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, L (SP-BRJ-YL)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 10' L x 8' W x 1' H (PAK792)
- BRADY Group Lockout Box, 7 Locks Max, Red (105714)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (406KABLU 4XX0004)
- MASTER LOCK Lockout Padlock, KA, White, 1-1/4"H (3KALHWHT-0742)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK3 (3KAS3BLK)
- MASTER LOCK Lockout Padlock, KA, Black, 3"H, PK6 (411KAS6BLK)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3LHYLW)
- MASTER LOCK Lockout Padlock, Master Legend (3KALFBLU1KEY-0356)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KD12)
- Master Lock Lockout Padlocks