Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Blue, 1-3/4"H, PK3
Mfr # 410KAS3BLU
Zoro # G4934851
product price: $38.99
/pk 3, $13.00/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 1/4 in
- Key Type Keyed Alike
- Body Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 410KAS3BLU
- Zoro # G4934851
- UPC # 071649167201
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 1/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Width Across Shackle | 1/4 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 1/4 in, Includes (2) Keys, Labels, Labeling Label Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU3624KXL)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Foam/Fleece Lining, L (6714FF)
- PRESCO Presco Biodegradable Flagging Tape (BDW-188)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC717AB)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (410KAS12GRN)
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H, PK6 (410S6BLK)
- MASTER LOCK Lockout Padlock, KA, Green, 3"H, PK3 (411KAS3GRN)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-3/4"H (406PRP)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in H Shackle, Red, Pack of 6 (410KAS6RED)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAYLW)
- ABUS Lockout Padlock, KD, MK, Red, 1-3/8"H (41HB/40 KD Red)
- Master Lock Lockout Tagout