Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Blue, 1-3/4"H, PK3
Mfr # 406KAS3BLU
Zoro # G3729415
product price: $40.19
/pk 3, $13.40/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Standards Osha
- Shackle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 406KAS3BLU
- Zoro # G3729415
- UPC # 071649162015
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 25/32 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels, Labeling Label Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE H BOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 12D)
- SW SAFETY Powerform, PowerForm(R) S6 Biodegradable Nit, PK100, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK (N200362)
- CONDOR High Visibility Vest, Orange/Red, M (53YM25)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104345)
- MASTER LOCK Zenex Thermoplastic Padlock, 1-3/8 in Wide, 1-1/2 in H, Stainless Steel Shackle, Key Retaining, Red (S31RED)
- MASTER LOCK Lockout Padlock, KD, Green, 1-13/16"H (S33GRN)
- MASTER LOCK Lockout Padlock, KD, Green, 1-1/4"H (3LHGRN)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Purple (410PRP)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KALHRED-0630)
- MASTER LOCK Lockout Padlock, KA, Purple, 1-3/4"H (410KAW400PRP-3XX1300)
- ABUS Lockout Padlock, KA, Black, 1-3/4"H (74/40 KA BLACK)
- Master Lock Lockout Tagout