Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Blue, 1-3/4"H, PK12
Mfr # 410KAS12BLU
Zoro # G4935375
original price:
$160.99
7% off
new price: $148.99
/pk 12, $12.42/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 1/4 in
- Shackle Height 1 1/2 in
- Green Certification or Other Recognition UL Environment Claims Validated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 410KAS12BLU
- Zoro # G4935375
- UPC # 071649167362
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 1/4 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Width Across Shackle | 1/4 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 1/4 in, Includes (2) Keys, Labels, Labeling Label Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Basic Survival Bottle (802)
- C.H. HANSON Blank Tag, Round, Red, PK5 (43018)
- PIONEER Tape Mesh Surveyor Vest, Green, XL (V1011160U-XL)
- HOL-DEX Holder, Label, Pk25 (L51GR)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H (3KABLU-0354)
- MASTER LOCK Lockout Padlock, KD, Green, 1-1/4"H (3LHGRN)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK12 (406KAS12ORJ)
- MASTER LOCK Master Lock Safety Series A1107R American Lock Aluminum Padlock, (A1107RED)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (410KAORJ)
- MASTER LOCK Lockout Padlock, KA, Red, 1-13/16"H, PK12 (S31KAS12RED)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK12 (A1105KAS12YLW)
- Master Lock Lockout Tagout