Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Blue, 1-3/4"H, PK12
Mfr # 406KAS12BLU
Zoro # G3615631
product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Shackle Material Plastic
- Standards NFPA 70E, OSHA 29 CFR 1910, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 406KAS12BLU
- Zoro # G3615631
- UPC # 071649162923
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 1 3/4 in |
Width Across Shackle | 25/32 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Body Size | Standard Body |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels, Labeling Label Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (9393M)
- ANSELL Knit Gloves, 8/M, Green/Black, 8.66" L, PR (11-842)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Medium, REG (105784-BLMMREG)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-751)
- MASTER LOCK PADLOCK LAM STL 4PIN 2"" (5D)
- MASTER LOCK Lockout Padlock, KD, Green, 1-7/8"H (S31GRN)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (1803RED)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (410KAS3YLW)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H (410KABLK)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK6 (406KAS6RED)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KABLK-0390)
- Master Lock Lockout Padlocks