Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Blue, 1-1/4"H, PK6
Mfr # 3KAS6BLU
Zoro # G3723395
product price: $64.65
/pk 6, $10.78/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 9/32 in
- Shackle Width 5/8 in
- Key Type Keyed Alike
- Shackle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3KAS6BLU
- Zoro # G3723395
- UPC # 071649162909
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Width | 5/8 in |
Body Height | 1 1/4 in |
Body Width | 1 9/16 in |
Shackle Height | 3/4 in |
Shackle Diameter | 9/32 in |
Body Dimensions | 1 9/16 in x 1 1/4 in |
Body H x W x T | 1 1/4 in x 1 9/16 in x 3/4 in |
Width Across Shackle | 5/8 in |
Shackle Length | Standard |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Blue, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, L, 12PK (BO500B-L)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (NK803/10)
- CONDOR Spill Kit, Universal (35ZR71)
- MASTER LOCK Lockout Padlock, KA, Teal, 1-3/4"H (410KATEAL)
- MASTER LOCK Masterlock A1106E Aluminum Padlock, (A1106GRN)
- MASTER LOCK Lockout Padlock, KA, Blue, 3"H, PK6 (411KAS6BLU)
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK3 (411KAS3YLW)
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H, PK6 (410S6BLK)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAW400GRN-3XX1105)
- MASTER LOCK Lockout Padlock, KD, White, 1-7/8"H (S31WHT)
- BRADY Lockout Padlock, Nylon, Brn, 6 Keys, PK6 (NYL-BRN-38ST-KA6PK)
- Master Lock Lockout Tagout